Völkel Short Machine Taps
Threading | UNF |
---|---|
Threading diameter | 10.9 mm |
Total length | 82 mm |
Threading | UNF |
---|---|
Threading diameter | 10.9 mm |
Total length | 82 mm |
Body material | HSS |
Tolerance | 3B |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Tail diameter | 8 mm |
Square drive adapter | 6.3 mm |
Usually arrives within 14 working days