References
Sandvik Coromant:T200-PM101JA-M8 P1PM
Rubix:317A7418
Manufacturer :8057396
EAN:7323225962865


Technical specifications
| Threading | m8×1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101JA-M8P1PM COROTAP 8057396
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8×1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 6.2 mm |
| Thread depth | 18 mm |
| Total length | 70 mm |
| Threading | m8×1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 49.60 excl. VAT
/ Each
£ 59.52 incl. VAT
- Usually arrives within 14 working days