References
Sandvik Coromant:T400-PM101DB-M12X125F125
Rubix:320A0893
Manufacturer :7459636
EAN:7323223254665

Product details : SANDVIK T400-PM101DB-M12X125F125 COROTAP 7459636
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.25 mm |
| Total length | 100 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 7.925 mm |
| Square drive adapter | 9 mm |
| Size | m12x1,25 |
Show UNSPSC/ECL@SS
£ 159.49 excl. VAT
/ Each
£ 191.39 incl. VAT
- Usually arrives within 14 working days
