WALTERPROT D7066706-M16 THREAD FORMERS HSS-E (TIX SELECTION) 5201824
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D7066706-M16
Rubix:357A4842
Manufacturer :5201824
EAN:4042446160265
Documents
Product details : WALTERPROT D7066706-M16 THREAD FORMERS HSS-E (TIX SELECTION) 5201824
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Total length | 110 mm |
|---|---|
| Thread length | 25 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | ticn |
| Tail diameter | 12 mm |
| Tolerance | 6hx |
| Square drive adapter | 9 mm |
Show UNSPSC/ECL@SS
£ 106.60 excl. VAT
/ Each
£ 127.92 incl. VAT
- Usually arrives within 14 working days
