SANDVIK T300-MM100JA-M5B115 COROTAP 8248726

Tap

See technical information
References
Sandvik Coromant:T300-MM100JA-M5 B115
Rubix:317A7953
Manufacturer :8248726
EAN:7323226761771
brand logo
Technical specifications
Threadingm5×0,8
Threading diameter5 mm
Typemetric blind bores
See all Specifications

Product details : SANDVIK T300-MM100JA-M5B115 COROTAP 8248726


CoroTap® 300, helical-fluted tapping tool

Technical specifications


Attributes
Threadingm5×0,8
Threading diameter5 mm
Typemetric blind bores
With cooling sprayno
Direction of threadingright
Drilling diameter4.2 mm
Tail diameter5.5 mm
Square drive adapter4.5 mm
Thread depth8 mm
Angle of helix25 °
Total length60 mm
Body materialhss-e
Threadingm5×0,8
No. of threads per inch31.75
Show UNSPSC/ECL@SS
£ 44.69 excl. VAT
/ Each
£ 53.63 incl. VAT
  • Usually arrives within 14 working days