V-COIL THREAD INSERT TAP 3006 M3.5 X 0.6
Völkel Short Machine Taps
See technical informationSee documentsReferences
V-Coil:3006
Rubix:409910


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : V-COIL THREAD INSERT TAP 3006 M3.5 X 0.6
Strengths
Non Abrasive Material Up To 900 N/Mm²
Unalloyed And Low Alloyed Steel
For Through And Blind Holes
For Thread Cutting By Hand
Unalloyed And Low Alloyed Steel
For Through And Blind Holes
For Thread Cutting By Hand
Applications
For general use
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.55 mm |
| Total length | 53 mm |
| Body material | hss |
| Tolerance | iso 1 /4h |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Usually arrives within 14 working days