References
Sandvik Coromant:T400-PM100DB-M12X125F125
Rubix:320A0890
Manufacturer :7459574
EAN:7323223254047

Product details : SANDVIK T400-PM100DB-M12X125F125 COROTAP 7459574
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 100 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | steel |
| Tail diameter | 9 mm |
| Square drive adapter | 11.4 mm |
| Size | mf 12x1,25 |
Show UNSPSC/ECL@SS
£ 159.49 excl. VAT
/ Each
£ 191.39 incl. VAT
- Usually arrives within 14 working days
