References
Sandvik Coromant:T200-XM100AE-4-40 C110
Rubix:319A8582
Manufacturer :6967136
EAN:7323220749416


Technical specifications
| Threading | unc #4-40 |
|---|---|
| Threading diameter | 2.84 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AE-4-40C110 COROTAP OPTIMIZED VERSATILITY 6967136
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc #4-40 |
|---|---|
| Threading diameter | 2.84 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.6 mm |
| Thread depth | 9.5 mm |
| Total length | 56 mm |
| Body material | hss |
| Threading | unc #4-40 |
| No. of threads per inch | 40 |
Show UNSPSC/ECL@SS
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
- Usually arrives within 14 working days