CUTLINE 885534 HSS TAP M20.0 SPIRAL POINT
CUTLINE 885522 HSS TAP M2.0 SPIRAL POINT
See technical informationReferences
GISS Cutline:885534
Rubix:215A7911
EAN:3660338388194


Technical specifications
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : CUTLINE 885534 HSS TAP M20.0 SPIRAL POINT
• HSS Metric Coarse Taps Spiral Point
Technical specifications
Attributes
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 48.05 excl. VAT
/ Each
£ 57.66 incl. VAT
- Usually arrives within 14 working days