References
Dormer:E383M12X1.0
Rubix:376A1976
EAN:7320760664612




Technical specifications
| Threading | m12 x 1,00 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : DORMER E383M12X1.0 6305856
HSS-E machine tap for metric fine threads steam tempered DIN 374 form C 40° spiral flute 2xD blind holes for stainless steel.
MACHINE TAP MF 12 X1,00 E383 40DEG 6H HSSE DIN 374
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m12 x 1,00 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 9 mm |
| Thread depth | 13 mm |
| Angle of helix | 40 ° |
| Coating | steam tempered |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | mf 12 x 1,00 |
| No. of threads per inch | 25.4 |
| Tolerance | 6h |
| Shank type | form c |
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
- Usually arrives within 14 working days