References
Walter Prototyp:N20219-M3
Rubix:276A4153
Manufacturer :6476075
EAN:4042446247935

Technical specifications
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Documents
Product details : WALTER N20219-M3 TAPS HSS-E X PERT 6476075
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 34.56 excl. VAT
/ Each
£ 41.47 incl. VAT
- Usually arrives within 14 working days