References
Sandvik Coromant:T300-XM102AA-M6 C145
Rubix:318A8257
Manufacturer :6966874
EAN:7323220747481


Technical specifications
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM102AA-M6C145 COROTAP OPTIMIZED FOR VERSATILITY 6966874
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 4.9 mm |
| Tail diameter | 6.477 mm |
| Thread depth | 11.4 mm |
| Total length | 80 mm |
| Body material | hss / pm |
| Threading | m6x1 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ Each
£ 23.40 incl. VAT
- Usually arrives within 14 working days