DORMER E293M4 E293 M4 X 0.70 MM-E FLUTELESS TAP 6HX TOL 2174 6305742
Roll taps E293
See technical informationReferences
Dormer:E293M4
Rubix:293A7362
EAN:7320760663745




Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E293M4 E293 M4 X 0.70 MM-E FLUTELESS TAP 6HX TOL 2174 6305742
HSS-E roll tap for metric threads TiN coated DIN 2174 form E 3xD blind and through holes for steel <850 N/mm². Stainless free-cutting steel and austenitic stainless steel. Titanium and nickel. Aluminium and aluminium-magnesium alloys Si <10%.
FORMING TAP M 4 E293 HSCO METRIC TiN DIN 2174 TYPE E
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic stainless steel (<320 HB <1100 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloy (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloy (Silicon >0.5% <10%) (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Austenitic stainless steel (<320 HB <1100 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloy (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloy (Silicon >0.5% <10%) (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 3.7 mm |
| Square drive adapter | 4.5 mm |
| Coating | tin |
| Total length | 63 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 38.58 excl. VAT
/ Each
£ 46.30 incl. VAT
- Usually arrives within 14 working days