References
Sandvik Coromant:T300-MM100AE-8-32 C110
Rubix:317A5364
Manufacturer :8248684
EAN:7323226761351


Technical specifications
| Threading | m100x8 |
|---|---|
| Threading diameter | 100 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100AE-8-32C110 COROTAP 8248684
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m100x8 |
|---|---|
| Threading diameter | 100 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 92 mm |
| Thread depth | 32 mm |
| Angle of helix | 60 ° |
| Body material | carbide |
| Threading | m100x8 |
| No. of threads per inch | 3.18 |
Show UNSPSC/ECL@SS
£ 67.39 excl. VAT
/ Each
£ 80.87 incl. VAT
- Usually arrives within 14 working days