References
Sandvik Coromant:T200-PM101JB-M10X100P1PM
Rubix:317A3178
Manufacturer :8057404
EAN:7323225962940


Technical specifications
| Threading | mf 10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101JB-M10X100P1PM COROTAP 8057404
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | mf 10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9 mm |
| Tail diameter | 5.5 mm |
| Square drive adapter | 7 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | mf 10x1 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 81.77 excl. VAT
/ Each
£ 98.12 incl. VAT
- Usually arrives within 14 working days