References
Dormer:E238M4
Rubix:2557049
Manufacturer :6305808
EAN:7320760664131




Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E238M4 TAP M4 X 0.70 MM 6305808
HSS-E machine tap for metric thread steam-tempered DIN 376 Shape C 40° coiled 2xD blind holes for stainless steel.
Tap MACHINE M 4 X0, 70 E238 40DEG 6H DIN371 HSSE BLEU
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 3.3 mm |
| Square drive adapter | 4.5 mm |
| Angle of helix | 40 ° |
| Coating | steam tempered |
| Total length | 63 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 26.27 excl. VAT
/ Each
£ 31.52 incl. VAT
- In stock: Next day delivery