GUHRING 00834 018.007 MACHINE TAPS 9008340180070
Machine thread-cutter Gühring
See technical informationReferences
Gühring:834 18.007
Rubix:345A0937
Manufacturer :9008340180070
EAN:4031093255486


Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00834 018.007 MACHINE TAPS 9008340180070
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 18.007 mm |
| Angle of helix | 40 ° |
| Total length | 110 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 72.94 excl. VAT
/ Each
£ 87.53 incl. VAT
- Usually arrives within 14 working days