References
Sandvik Coromant:T300-XM170DA-M3 B110
Rubix:317A9064
Manufacturer :8248471
EAN:7323226759228


Technical specifications
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM170DA-M3B110 COROTAP OPTIMIZED FOR VERSATILITY 8248471
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.3 mm |
| Thread depth | 18 mm |
| Angle of helix | 45 ° |
| Total length | 112 mm |
| Body material | hss-e |
| Threading | m3 |
| No. of threads per inch | 50 |
Show UNSPSC/ECL@SS
£ 54.21 excl. VAT
/ Each
£ 65.05 incl. VAT
- Usually arrives within 14 working days