References
Sandvik Coromant:T300-PM101AA-M18 P1PM
Rubix:320A0062
Manufacturer :8055808
EAN:7323225953801


Technical specifications
| Threading | m18x2,5-6hx |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM101AA-M18P1PM COROTAP 8055808
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m18x2,5-6hx |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.5 mm |
| Tail diameter | 13.8 mm |
| Square drive adapter | 13.8 mm |
| Thread depth | 25 mm |
| Angle of helix | 48 ° |
| Total length | 125 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 10.16 |
Show UNSPSC/ECL@SS
£ 196.17 excl. VAT
/ Each
£ 235.40 incl. VAT
- Usually arrives within 14 working days