WALTER E2136466-M12X1 HAND- AND MACHINE TAPS HSS/-E 5603170
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2136466-M12X1
Rubix:275A9495
Manufacturer :5603170
EAN:4042446189013

Technical specifications
| Threading | m12x1 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Documents
Product details : WALTER E2136466-M12X1 HAND- AND MACHINE TAPS HSS/-E 5603170
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m12x1 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 124.67 excl. VAT
/ Each
£ 149.60 incl. VAT
- Usually arrives within 14 working days