References
Sandvik Coromant:T300-XM103AE-3/4 C110
Rubix:317A0996
Manufacturer :6966973
EAN:7323220748068


Technical specifications
| Threading | unc 3/4-10 |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM103AE-3/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6966973
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 3/4-10 |
|---|---|
| Threading diameter | 19.05 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 15 mm |
| Tail diameter | 24.9 mm |
| Total length | 125 mm |
| Body material | hss |
| No. of threads per inch | 10 |
Show UNSPSC/ECL@SS
£ 97.34 excl. VAT
/ Each
£ 116.81 incl. VAT
- Usually arrives within 14 working days