References
Sandvik Coromant:T300-PM104AE-1/4 P1PM
Rubix:317A2823
Manufacturer :8055699
EAN:7323225953214


Technical specifications
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores |
Product details : SANDVIK T300-PM104AE-1/4P1PM COROTAP 8055699
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores |
| With cooling spray | yes |
| Drilling diameter | 5.1 mm |
| Tail diameter | 6.477 mm |
| Square drive adapter | 3 mm |
| Thread depth | 10 mm |
| Angle of helix | 48 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 92.58 excl. VAT
/ Each
£ 111.10 incl. VAT
- Usually arrives within 14 working days