References
Sandvik Coromant:T300-XM100AF-5/16 C145
Rubix:319A8476
Manufacturer :6966782
EAN:7323220746675


Technical specifications
| Threading | unf 5/16-24 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AF-5/16C145 COROTAP OPTIMIZED VERSATILITY 6966782
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf 5/16-24 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.9 mm |
| Tail diameter | 5.96 mm |
| Square drive adapter | 8.08 mm |
| Thread depth | 12.9 mm |
| Angle of helix | 45 ° |
| Total length | 90 mm |
| Body material | hss / pm |
| Threading | unf 5/16-24 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
- Usually arrives within 14 working days