References
Sandvik Coromant:T200-SM100DA-M2 D115
Rubix:317A8457
Manufacturer :7382712
EAN:7323222268649


Technical specifications
| Threading | m2 x 0,40 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-SM100DA-M2D115 COROTAP 7382712
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m2 x 0,40 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2 mm |
| Thread depth | 8 mm |
| Total length | 45 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 40.43 excl. VAT
/ Each
£ 48.52 incl. VAT
- Usually arrives within 14 working days