References
Walter Prototyp:M22513-UNC8
Rubix:276A3873
Manufacturer :6149937
EAN:4042446231729

Technical specifications
| Threading | unc #8 - 32 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american through-bores |
Documents
Product details : WALTER M22513-UNC8 TAPS HSS-E X PERT 6149937
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #8 - 32 |
|---|---|
| Threading diameter | 4.166 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.5 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 7 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 63 mm |
| Body material | hss-e |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 41.72 excl. VAT
/ Each
£ 50.06 incl. VAT
- Usually arrives within 14 working days