References
Sandvik Coromant:T200-MM171JA-M8 B145
Rubix:317A4787
Manufacturer :8248645
EAN:7323226760965


Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM171JA-M8B145 COROTAP 8248645
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 6.2 mm |
| Square drive adapter | 5 mm |
| Thread depth | 18 mm |
| Total length | 150 mm |
| Body material | hss |
| Threading | m8x1,25 |
Show UNSPSC/ECL@SS
£ 76.45 excl. VAT
/ Each
£ 91.74 incl. VAT
- Usually arrives within 14 working days