WALTERPROT EP2051305-M6 PARADUR ECO PLUS TAP 6245578
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051305-M6
Rubix:2519874
Manufacturer :6245578
EAN:4042446239923



Documents
Product details : WALTERPROT EP2051305-M6 PARADUR ECO PLUS TAP 6245578
ALTIUS
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 53.73 excl. VAT
/ Each
£ 64.48 incl. VAT
- Usually arrives within 14 working days