WALTERPROT D7061700-M10 THREAD FORMERS HSS-E (TIX SELECTION) 5201821
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D7061700-M10
Rubix:357A4841
Manufacturer :5201821
EAN:4042446156886

Documents
Product details : WALTERPROT D7061700-M10 THREAD FORMERS HSS-E (TIX SELECTION) 5201821
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 10 mm |
| Total length | 100 mm |
| Thread length | 20 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | uncoated |
| Tail diameter | 10 mm |
| Tolerance | 6hx |
| Square drive adapter | 8 mm |
Show UNSPSC/ECL@SS
£ 50.77 excl. VAT
/ Each
£ 60.92 incl. VAT
- Usually arrives within 14 working days