References
Sandvik Coromant:T400-PM103DA-M12 F125
Rubix:320A0840
Manufacturer :7459622
EAN:7323223254528

Product details : SANDVIK T400-PM103DA-M12F125 COROTAP 7459622
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Total length | 110 mm |
| Thread length | 16 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9 mm |
| Square drive adapter | 11.2 mm |
| Size | m12 |
Show UNSPSC/ECL@SS
£ 169.58 excl. VAT
/ Each
£ 203.50 incl. VAT
- Usually arrives within 14 working days
