References
Sandvik Coromant:T400-NM111DA-M10 N1PC
Rubix:320A1005
Manufacturer :8405638
EAN:7323227412207

Product details : SANDVIK T400-NM111DA-M10N1PC COROTAP 8405638
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 100 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Size | m10x1,5 (6hx) |
Show UNSPSC/ECL@SS
£ 153.07 excl. VAT
/ Each
£ 183.68 incl. VAT
- Usually arrives within 14 working days
