References
Sandvik Coromant:T400-PM102AF-5/8 F125
Rubix:319A9254
Manufacturer :7459662
EAN:7323223254924

Product details : SANDVIK T400-PM102AF-5/8F125 COROTAP 7459662
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 15.88 mm |
|---|---|
| Thread | 1.41 mm |
| Total length | 100 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 12.19 mm |
| Square drive adapter | 15.4 mm |
| Size | 5/8-18 unf |
Show UNSPSC/ECL@SS
£ 242.00 excl. VAT
/ Each
£ 290.40 incl. VAT
- Usually arrives within 14 working days
