References
Sandvik Coromant:T400-XM150AA-M4 C125
Rubix:318A1051
Manufacturer :8248370
EAN:7323226758214

Product details : SANDVIK T400-XM150AA-M4C125 COROTAP OPTIMIZED FOR VERSATILITY 8248370
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Total length | 63 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 4.3 mm |
| Square drive adapter | 4.2672 mm |
| Size | m4 |
Show UNSPSC/ECL@SS
£ 42.01 excl. VAT
/ Each
£ 50.41 incl. VAT
- Usually arrives within 14 working days
