References
Sandvik Coromant:T100-NM104DA-M8 N1PR
Rubix:317A5071
Manufacturer :8330336
EAN:7323227103303


Technical specifications
| Threading | m8 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
Product details : SANDVIK T100-NM104DA-M8N1PR COROTAP 8330336
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 74.06 excl. VAT
/ Each
£ 88.87 incl. VAT
- Usually arrives within 14 working days