DORMER E000M10 SPIRAL POINT TAP M10 X 1.50 MM 5973761
Machine thread-cutters HSS-E
See technical informationReferences
Dormer:E000M10
Rubix:8086087
EAN:7320760567647




Technical specifications
| Threading | m10 x 1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : DORMER E000M10 SPIRAL POINT TAP M10 X 1.50 MM 5973761
HSS-E Machine thread-cutters for metric thread TiN coated ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.
TARAUD MACH. MTT-X M10X1.50 E000 HSS XS1 GOLD
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m10 x 1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 18 mm |
| Angle of helix | 0 ° |
| Coating | high-gloss (uncoated) |
| Total length | 80 mm |
| Body material | hss-e |
| No. of threads per inch | 16.93 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 30.10 excl. VAT
/ Each
£ 36.12 incl. VAT
- Usually arrives within 14 working days