WALTER 2026763-M20 ADVANCED MACHINE TAPS HSS-E 5664567
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2026763-M20
Rubix:276A0925
Manufacturer :5664567
EAN:4042446192686

Technical specifications
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 2026763-M20 ADVANCED MACHINE TAPS HSS-E 5664567
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | acn |
| Total length | 140 mm |
| Body material | hss-e / pm |
| Threading | m20 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 241.58 excl. VAT
/ Each
£ 289.90 incl. VAT
- Usually arrives within 14 working days