WALTERPROT TC216-M10X1-L0-WY80FC MACHINE TAP 6958850
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC216-M10X1-L0-WY80FC
Rubix:2594246
Manufacturer :6958850
EAN:4042446268244



Documents
Product details : WALTERPROT TC216-M10X1-L0-WY80FC MACHINE TAP 6958850
HSS-E machine taps TC216-M8X1-L0-WY80FC
HSS-E machine taps • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • MF/6H • DIN 374 • Suitable for through hole • WY80FC • MF 10x1 • P=0.0394in
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 31.88 excl. VAT
/ Each
£ 38.26 incl. VAT
- Usually arrives within 14 working days