References
Sandvik Coromant:T300-PM100AA-M3 P1PM
Rubix:317A7429
Manufacturer :8055799
EAN:7323225953719


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : SANDVIK T300-PM100AA-M3P1PM COROTAP 8055799
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 49.60 excl. VAT
/ Each
£ 59.52 incl. VAT
- Usually arrives within 14 working days