References
Walter Prototyp:7156770-M26X1.5
Rubix:275A6658
Manufacturer :5200915
EAN:4042446161057

Technical specifications
| Threading diameter | 26 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTER 7156770-M26X1.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200915
For long-chipping materials
Technical specifications
Attributes
| Threading diameter | 26 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Total length | 14.5 mm |
Show UNSPSC/ECL@SS
£ 150.80 excl. VAT
/ Each
£ 180.96 incl. VAT
- Usually arrives within 14 working days