References
Sandvik Coromant:T300-XM101AE-7/8 C145
Rubix:319A8974
Manufacturer :6966776
EAN:7323220746613


Technical specifications
| Threading | unc 7/8-9 |
|---|---|
| Threading diameter | 22.23 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM101AE-7/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6966776
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 7/8-9 |
|---|---|
| Threading diameter | 22.23 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 19.5 mm |
| Tail diameter | 17.7038 mm |
| Thread depth | 24.9 mm |
| Total length | 140 mm |
| Threading | unc 7/8-9 |
| No. of threads per inch | 9 |
Show UNSPSC/ECL@SS
£ 115.32 excl. VAT
/ Each
£ 138.38 incl. VAT
- Usually arrives within 14 working days