BAHCO 4-188-06-2-0 6IN DBL EXTRA SLIM TAPER SAW FIL
Taper Saw File
See technical informationSee documentsReferences
Bahco:4-188-06-2-0
Rubix:7868248
EAN:7311518021344

Documents
Product details : BAHCO 4-188-06-2-0 6IN DBL EXTRA SLIM TAPER SAW FIL
For sharpening all types of saw with fine universal teething
Shape: triangular, with edges tapered towards the tip
Type of cut: 2 = second
Surfaces and edges single cut
Industry pack unhandled
Shape: triangular, with edges tapered towards the tip
Type of cut: 2 = second
Surfaces and edges single cut
Industry pack unhandled
Strengths
Double Extra Slim Taper Saw Files Second Cut Unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Shape | triangular |
| Length | 150 mm |
| Handle | without |
| Type of cut | second |
| Section | 150x6 mm |
Show UNSPSC/ECL@SS
£ 8.01 excl. VAT
/ Each
£ 9.61 incl. VAT
- Delivery usually within ( 14 ) days
