ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829052

Half-round file with handle

See technical informationSee documents

References

Roebuck:829052
Rubix:209A8496
EAN:3660338048166
HALF-ROUND FILE, BI-MATERIAL HANDLE Length mm 150

Technical specifications

Shapehalf-round
Length150 mm
Handlewith
See all Specifications

Documents

Product details : ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829052


Cross size.
Back protection on the handle.

Technical specifications


Attributes
Shapehalf-round
Length150 mm
Handlewith
Type of cutsmooth
Section16x4,7 mm
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
  • Usually arrives within 14 working days