Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858770 LONG MALE 90 ELBOW 12 R1/2IN
MECALINE 858770 LONG MALE 90 ELBOW 12 R1/2IN
TAPERED MALE 90° ELBOW LONG
References
mecaline:
858770
rubix:
216A1713
ean:
3660338138409
Technical specifications
Material
Polymer Body
Connection 1
R1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858770 LONG MALE 90 ELBOW 12 R1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R1/2
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.07
excl. VAT
/
Each
£
7.28
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3140 04 06
SMC KQK08-03S 45DEG MALE ELBOW 8MM-R 3/8
SMC KQ2T04-M5A-X35 ONE-TOUCH FITTING
SMC KAR06-08 FITTING
SMC LQU50-19 FITTING
FESTO 578352 PUSH-IN FITTING
MECALINE 853106 LONG MALE 90DEG ELBOW 6- R1/4IN
SMC KQ2VD04-01AS-X35 ONE-TOUCH FITTING
NORGREN 10A510818 PFIT 8MM-G1/8 ELBOW BANJO ADPT
SMC KQB2P-10 PLUG
SMC KQ2L08-00A-X35 ONE-TOUCH FITTING
NORGREN C00291200 PFITC 12MM BULKHEAD UNION
FESTO 12255 BARBED FITTING CN-M5-PK-3
NORGREN 430401500 15MM ELBOW CONN
FESTO 12635 HOLLOW BOLT VT-1/4-AJ-P