Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858771 LONG MALE 90 ELBOW 16- R3/8IN
MECALINE 858771 LONG MALE 90 ELBOW 16- R3/8IN
TAPERED MALE 90° ELBOW LONG
References
mecaline:
858771
rubix:
216A1718
ean:
3660338138416
Technical specifications
Material
Polymer Body
Connection 1
R3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858771 LONG MALE 90 ELBOW 16- R3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R3/8
Connection 2
16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.54
excl. VAT
/
Each
£
10.25
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
NORGREN C00430600 PFITC 6MM STEM ELBOW CONNECTOR
FESTO 558837 MULTIPLE DISTRIBUTOR
SMC KGT06-02S S/S BRANCH T 6MM TO 1/4 BSP
SMC KQ2L10-02AS-X35 ONE-TOUCH FITTING
CAMOZZI 6550-5 ELBOW CONNECTOR
SMC KQG2H23-01S ONE-TOUCH FITTING SUS 316
NORGREN C00221612 STEM CONNECTOR (UNEQUAL)
SMC KQB2S06-01S ONE-TOUCH FITTING
SMC KAR06-08 FITTING
FESTO 578339 PUSH-IN FITTING NPQH-D-G18-Q6-P10
NORGREN C0L510838 8-3/8 FLOW CONTROL (IN) G THRD
SMC KGH06-00 FITTING
FESTO 130663 PUSH-IN L-CONNECTOR CRQSL-6
SMC KQ2ZT04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2L08-03AS-X35 ONE-TOUCH FITTING