Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853108 LONG MALE 90DEG ELBOW 8- R3/8IN
MECALINE 853108 LONG MALE 90DEG ELBOW 8- R3/8IN
TAPERED MALE 90° ELBOW LONG
References
mecaline:
853108
rubix:
216A1729
ean:
3660338092879
Technical specifications
Material
Polymer Body
Connection 1
R3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853108 LONG MALE 90DEG ELBOW 8- R3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R3/8
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.99
excl. VAT
/
Each
£
4.79
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
FESTO 186355 PUSH-IN L-FITTING, LONG QSMLL-M7-6
FESTO 133115 PUSH-IN T-CONNECTOR
SMC KQ2LU08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
FESTO 12634 HOLLOW BOLT VT-1/8-AJK-P
MECALINE 8598-36 SINGLE BANJO FITTING 3 HEADS MM 10-G1/4IN
LEGRIS LF3000 FITTING 3182 10 12
SMC KQG2T08-00 STAINLESS STEEL ONE-TOUCH FITTING
NORGREN C0K510828 PFITC 8MM-G1/4 BANJO FLOW (OUT)
FESTO 130717 PUSH-IN FITTING QSF-3/8-12-B-20
NORGREN M02250606 FITTING
NORGREN C00231206 PFITC 12-6MM STEM REDUCER
NORGREN 100290600 PFIT 6MM BULKHEAD CONNECTOR
SMC KQ2L10-02A ONE-TOUCH FITTING
SMC KQB2W08-02S ONE-TOUCH FITTING
SMC KQ2Y08-03AS-X35 ONE-TOUCH FITTING