SMC KQ2LU08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
Branch Union Elbow
See technical informationSee documentsReferences
SMC:KQ2LU08-01AS
Rubix:123A7897
Manufacturer :KQ2LU08-01AS

Documents
Product details : SMC KQ2LU08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male branch connector.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.
Applicable Tube O.D.: ø 8
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.
Applicable Tube O.D.: ø 8
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Material | a (brass) |
| Connection 1 | 8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 57.90 excl. VAT
/ 10 pieces
£ 69.48 incl. VAT
- Delivery usually within ( 4 ) days