FESTO 186355 PUSH-IN L-FITTING, LONG QSMLL-M7-6


Push-in L-Fitting

References
festo:QSMLL-M7-6
rubix:125A0109
manufacturer :186355
ean:4052568041403
QSMLL-M7-6 Push-in L-fitting, long
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 186355 PUSH-IN L-FITTING, LONG QSMLL-M7-6


Push-in L-fitting, long QSMLL-M7-6 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight14,1 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 26
Show UNSPSC/ECL@SS
£ 55.20 excl. VAT
/ 10 pieces
£ 66.24 incl. VAT
  • Delivery usually within ( 11 ) days