References
Superseded Ref:853120
Mecaline:853256
Rubix:208A5384
EAN:3660338094163

Documents
Product details : MECALINE 853256 MALE TEE 6-R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | 6 |
| Connection 2 | r1/8 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
- In stock: Next day delivery
