Tapered roller bearing Timken 67388-90225, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 92.075 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:67388-90225
Rubix:397A5089
EAN:0053893364087


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 92.075 mm |
Product details : TIMKEN 67388-90225 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,202x196,85x196,85 mm |
|---|---|
| Logistic Weight | 10436 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 127 mm |
| Outer diameter | 196.85 mm |
| Width | 92.075 mm |
| Bearing Clearance | cn |
| Weight | 10.39 kg |
| Cage | steel |
| Total bearing width | 92.075 mm |
| Basic static load, radial - C0r | 625000 N |
| Basic dynamic load, radial - Cr | 640000 N |
Show UNSPSC/ECL@SS
£ 1,037.16 excl. VAT
/ Each
£ 1,244.59 incl. VAT
- Usually arrives within 14 working days