NTN - Tapered Roller Bearing - ET-33011
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 150x150x39 mm |
---|---|
Logistic Weight | 2140 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 39 mm |
Bearing Clearance | cn |
Series | 33000 |
Material | steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 390000 N |
Basic dynamic load, radial - Cr | 224000 N |
Usually arrives within 14 working days