Tapered roller bearing NTN 4T-HM926749/HM926710, Outer diameter: 228.6 mm | Width: 38.1 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
NTN:4T-HM926749/HM926710
Rubix:394A7169



Documents
Product details : NTN 4T-HM926749/HM926710 TAPERED ROLLER BEARING
The single row tapered roller bearing is available in metric dimensions (ISO 355 and JIS B 1512 standards) and in inches (ABMA standard, metric series including J). The single row in tapered roller bearing range, is the most widely used and is generally mounted in opposition.
Technical specifications
Attributes
| Outer diameter | 228.6 mm |
|---|---|
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Series | 755 |
| Cage | steel |
| Total bearing width | 228.6 mm |
| Standard | ISO 355;JIS B 1512;ABMA |
Show UNSPSC/ECL@SS
£ 545.27 excl. VAT
/ Each
£ 654.32 incl. VAT
- Usually arrives within 14 working days
